Shop All Welding Accessories
Miller Electric
Leather Torch Cable Cover, 25 Ft
Mfr # 231867
Zoro # G0950555
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Leather
- Function For Miller Electric ICE-Series Torches
- Welding Processes Plasma Cutting
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 231867
- Zoro # G0950555
- UPC # 715959423175
- Country of Origin United States
- Category Welding Accessories
Dimensions
Dimensions | 25 ft L |
Overall Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Plasma Torch Cable Cover |
Material | Leather |
Function | For Miller Electric ICE-Series Torches |
Welding Processes | Plasma Cutting |
Color | Black |
For Use With | Spectrum 875 |
Characteristics | 25 ft Leather Covering |
Application | Covers Torch Lead |
For Plasma Torch Series | ICE-40C, ICE-55C, ICE-60T, XT30, XT40, XT60 |
For Plasma Torch Model | 193347, 195110, 195111, 234132, 234134, 234136, 234138, 249949, 249951, 249952, 249953, 249954, 255685, 260633, 260635, 300759, 300760 |
Description
Plasma Torch Cable Cover, Color Black, For Plasma Torch Model 193347, 195110, 195111, 234132, 234134, 234136, 234138, 249949, 249951, 249952, 249953, 249954, 255685, 260633, 260635, 300759, 300760, For Plasma Torch Series ICE-40C, ICE-55C, ICE-60T, XT30, XT40, XT60, Welding Processes Plasma Cutting, Material Leather, Application Covers Torch Lead, For Use With Spectrum 875, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 100 FT, BB FITTINGS (BDGH-T14-100BB)
- AMERICAN TORCH TIP Nozzle 3/4", Pk2 (HD24L-75)
- XTRWELD SP70S60352 70S-6 MIG GMAW Welding Wire .035 Inch Dia, 2 Lb. Spool priced per pound (SP70S6035-2)
- WELLER Gun Tip (7250N)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046796)
- MILLER ELECTRIC Never Flat Tire, Rubber, 14-1/2" dia. (237725)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (227061)
- MILLER ELECTRIC Torch Gasaver Pilot Light (WDW1507)
- MILLER ELECTRIC Welding Machine Protective Cover (195142)
- BUILDPRO Inserta Clamp, 1/2 In (UEN5200)
- Miller Electric Welding Accessories