Shop All Welding Jackets
Miller Electric
Leather Jacket, Black, Pigskin Leather, XL
Mfr # 231091
Zoro # G7535491
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 30 in
- Color Black
- Closure Type Snaps
- Material Pigskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 231091
- Zoro # G7535491
- UPC # 715959591133
- Country of Origin China
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Fits Chest Size | 50 in |
Maximum Chest Size | 50 in |
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Black, Fabric Weight 2 oz, Fall Protection Compatible No, Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-330)
- IRON AGE Size 10-1/2W Men's 8 in Work Boot Composite Work Boot, Brown/Black (IA9650)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Blue, Size 12 In., PR (G99CRBERMDWR)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- MILLER ELECTRIC Leather Jacket, Black, Pigskin Leather, 2XL (231092)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, L (258098)
- MILLER ELECTRIC Welding Jacket, 2XL, 30" L, Gray, Leather (273216)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, M (258097)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- Miller Electric Welding Protection