Shop All TIG Welding Accessories
Miller Electric
Insulator Nozzle, PK2
Mfr # 598882
Zoro # G7524176
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Nozzle Insulator
- For Use With A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Color White
- Reference Number 598882
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 598882
- Zoro # G7524176
- UPC # 608201047024
- Country of Origin Taiwan, Province of China
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Cup Gasket |
Type | Nozzle Insulator |
For Use With | A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375 |
Color | White |
Reference Number | 598882 |
TIG Torch Application | Gas Lens, Non-Gas Lens |
For TIG Torch Style | 9 or 20 |
Compatible with Model | 20, 20F, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Compatible with Series | 20, 20P, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Process | TIG Welding (GTAW) |
Description
Cup Gasket, Compatible with Model 20, 20F, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20P, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, TIG Torch Application Gas Lens, Non-Gas Lens, Type Nozzle Insulator, Welding Processes TIG Welding (GTAW), Reference Number 598882, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Aluminum, ER5356, .045" (3/64) x 1 lb Spool (535604501)
- XTRWELD E11018M 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M156-10)
- SIEVERT MAPP Gas, 14.1 oz. (221183)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150F (WP-17F)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/16 In, PK2 (45V43)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (10N24)
- PARKER TORCHOLOGY Standard Wedge Collet, 1/16" (WP9/WP20) (P2CGS-16)
- Miller Electric TIG Welding Accessories