Shop All Plasma Cutting Accessories
Miller Electric
Insulator Back Cap, PK2
Mfr # 9-4
Zoro # G8633606
product price: $8.99
/pk 2, $4.50/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With A-125 Series, W-250 Series
- Compatible with Series 20, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-250
- Type Back Cap Insulator
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 9-4
- Zoro # G8633606
- UPC # 608201051335
- Country of Origin Taiwan, Province of China
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Back Cap Insulator |
For Use With | A-125 Series, W-250 Series |
Compatible with Series | 20, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-250 |
Type | Back Cap Insulator |
Welding Processes | TIG Welding (GTAW) |
For TIG Torch Style | 9 or 20 |
Reference Number | 9-4 |
Compatible with Brand | Weldcraft |
Compatible with Model | 20, 20F, 20HP, 20P, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
TIG Torch Application | Gas Lens, Large Diameter Gas Lens, Non-Gas Lens |
Process | TIG Welding (GTAW) |
Description
Back Cap Insulator, Compatible with Model 20, 20F, 20HP, 20P, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-20, HW-20R, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 9, A-125, HW-20, HW-9, PTA-9, PTW-20, W-250, TIG Torch Application Gas Lens, Large Diameter Gas Lens, Non-Gas Lens, Type Back Cap Insulator, Welding Processes TIG Welding (GTAW), Reference Number 9-4, Compatible with Brand Weldcraft, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore 55, 0.045", 10 lb (ED037254)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150V (WP-17V)
- BLACK SWAN Cement Swab - 1-3/4" Opening gal. (11121)
- MILLER ELECTRIC Swirl Ring, 40 & 50 A, For 40C/T, 55C/CM (192049)
- MILLER ELECTRIC Plasma Cutting Tip, 12A, PK5 (196926)
- MILLER ELECTRIC Drag Shield, 50 & 55 A, For 50C/CM, 55C/CM (192053)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (40V64R)
- MILLER ELECTRIC Nozzle, Lava, Long, #5 (5/16 In), PK10 (796F72)
- MILLER ELECTRIC Gouge Shield, 80 A, For 60T, 80CX/TM, 100T (212731)
- MILLER ELECTRIC Deflector, 80 A, For 60T, 80CX/T, 80CXM, 100T (212736)
- Miller Electric Plasma Cutting Accessories