Shop All MIG Accessories
Miller Electric
Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged
Mfr # 056193
Zoro # G4684601
product price: $23.25
/ea
Not eligible for select promotions
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24A Feeders, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, R-115 Feeders, Reach Feeders
- Wire Size (In.) 0.045
- Series MM-Series
- Material Brass
- For MIG Guns Miller(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 056193
- Zoro # G4684601
- UPC # 715959594127
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 0.045 |
Max. Wire Diameter | 0.052 in |
Minimum Wire Diameter | 0.047 in |
Maximum Wire Diameter | 0.052 in |
Description
Inlet Wire Guide, Type Inlet Guide, Compatible with Brand Miller, Maximum Wire Diameter 0.052 in, For Wire Type Flux-Cored, Solid, For Welder Series Millermatic 200, Millermatic 210, Millermatic 212, Millermatic 250, Millermatic 251, Millermatic 252, Millermatic 300, Millermatic 350, Millermatic 350P, Millermatic DVI, Millermatic Pulser, Millermatic Vintage, Multimatic 200, Multimatic 215, Multimatic 220 AC/DC, Multimatic 255
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- RADNOR Nozzle, Copper, Tweco, Adjustable (RAD64002687)
- BLUE DEMON SS Tig Welding Rod, 5/32"x36"x10lb, Box (ER316L-156-10T)
- LINCOLN ELECTRIC TIG Torch, Magnum, 200A, For V205T (K1783-1)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Knurl, 0.045 (079607)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.062 (151055)
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- MILLER ELECTRIC Drive Roll Kit, 2 Roll, V-Grooved, 0.045 (079596)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062 (136135)
- MILLER ELECTRIC Intermediate Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (149519)
- Miller Electric MIG Accessories