Shop All MIG Gun Consumables
Miller Electric
Inlet Guide, 0.625" Size, Standard, PK3
Mfr # 058549
Zoro # G5432607
product price: $34.95
/pk 3, $11.65/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Inlet Wire Guide
- Wire Size (In.) 0.062
- Series Millermatic(R)
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 058549
- Zoro # G5432607
- UPC # 715959075169
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.062 |
Size | 0.625 in |
Tip Inside Dia. (In.) | 1.16 in |
Maximum Wire Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Inlet Wire Guide |
Sub-Category | Inlet Wire Guide |
Series | Millermatic(R) |
Material | Nylon |
Amperage Range | 1-210 |
Connection Style | Slip Adjustable |
Gun Model | Millermatic(R) 35/90/130/130XP/150/185, Challenger 172, Cricket and XL, Passport and Plus, Sidekick and XL |
Style | Guide |
Type | Standard |
For Use With | 2, 3, Cricket, Cricket XL, Millermatic 130 XP, Millermatic 150/18, Millermatic 35, Millermatic 90/130/Challenger, Millermatic Challenger 172, Millermatic Passport/ Passport Plus 135/140/175/180/211, SideKick, SideKick XL, Spoolmate 1 |
For MIG Guns | Miller(R) and Bernard(R) MIG Guns |
Compatible with Brand | Miller |
Welding Processes | MIG Welding (GMAW) |
Drive Roll Material | Nylon |
Guide Tube Material | Nylon |
Application | Wire Feeding |
Description
Inlet Wire Guide, Type Standard, Compatible with Brand Miller, Maximum Wire Diameter 0.625 in, Welding Processes MIG Welding (GMAW), Application Wire Feeding, Drive Roll Material Nylon, For Use With 2, 3, Cricket, Cricket XL, Millermatic 130 XP, Millermatic 150/18, Millermatic 35, Millermatic 90/130/Challenger, Millermatic Challenger 172, Millermatic Passport/ Passport Plus 135/140/175/180/211, SideKick, SideKick XL, Spoolmate 1, Guide Tube Material Nylon, Minimum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 6 ft. W, 6 ft., White (367-6X6)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-32)
- LINCOLN ELECTRIC Welding Helmet, Twisted Metal Graphic (K3248-4)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS H-13, 1 lb. (30XP46)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M100)
- MILLER ELECTRIC Gas Diffuser, Brass, PK2 (D-M250)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5818C)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1218C)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- MILLER ELECTRIC Contact Tip, 0.045" Sz, Copper, PK10 (T-M045)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5800C)
- Miller Electric MIG Gun Consumables