Shop All Gas Welding Outfits
Miller Electric
Hvac Outfit Kit
Mfr # 23-5004A
Zoro # G0633879
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Quickbraze
- Cuts Up To 6 in
- Fuel Acetylene
- Includes Quickbraze(R) Torch Cylinder caddy carrier, Reverse flow check valves, Single Flame Tip, Striker, Twin Flame Tip and inC in Style Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 23-5004A
- Zoro # G0633879
- UPC # 014495247550
- Country of Origin United States
- Category Gas Welding Outfits
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Welding Outfit |
Series | Quickbraze |
Cuts Up To | 6 in |
Fuel | Acetylene |
Includes | Quickbraze(R) Torch Cylinder caddy carrier, Reverse flow check valves, Single Flame Tip, Striker, Twin Flame Tip and inC in Style Tip |
Pressure Regulator | 30-15-200 Acetylene regulator, 30-20-540 Oxygen regulator |
Heating Head | 14711 |
Standards | ETL or UL |
Torch Handle | 11-1114 Torch |
Duty Rating | Heavy Duty |
Welding Nozzles | C2, S6, T7 |
Application | Brazing, Soldering, Heating |
Description
Gas Welding Outfit, Includes Quickbraze(R) Torch Cylinder caddy carrier, Reverse flow check valves, Single Flame Tip, Striker, Twin Flame Tip and inC in Style Tip, Application Brazing, Soldering, Heating, Duty Rating Heavy Duty, Standards ETL or UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Coolant Fluid, 6°F/14°C (COOL2)
- POWERWELD Replacement Outer Lens for PWH9843 and PWH9855 Series Helmets (PWHL1)
- AMERICAN TORCH TIP Gas Diffuser #3, 4, Pk5 (54A)
- THERMAL DYNAMICS Plasma Cutter, 60A Rated Output, 90 psi (1-5630-1X)
- UNIWELD Welding And Cutting Outfit, Cap'n Hook Series, Acetylene (K22P-TU)
- POWERWELD MD Victor Style Cutting Outfit (PWVKITMD)
- UNIWELD Braze/Weld/Cut Outfit, Light Duty (KL71-4P)
- UNIWELD Air/Acetylene Kit, TWISTER Series, Acetylene (89602U)
- UNIWELD Empty Fuel Cylinder, Acetylene, 10 Cu Ft (MC)
- AMERIFLAME Med Duty LP Outfit w/Check Valves, 12Pc (HS-MDLPUC)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- Miller Electric Gas Welding Outfits