Shop All HEPA & ULPA Air Filters
Miller Electric
HEPA Filter, 6 1/2" L, 4 1/4" W, PK36
Mfr # 287170-36
Zoro # G204104976
product price: $1,748.99
/pk 36, $48.58/ea
Free Shipping & Returns
Not eligible for select promotions
$1,748.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 1/2 in
- Standards NIOSH 42 CFR 84
- Width 4 1/4 in
- Height 1 1/4 in
- Material HEPA media, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 287170-36
- Zoro # G204104976
- UPC # 715959693561
- Country of Origin Korea, Republic of
- Category HEPA & ULPA Air Filters
Dimensions
Length | 6 1/2 in |
Width | 4 1/4 in |
Height | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | NIOSH 42 CFR 84 |
Item | HEPA Filter |
Material | HEPA media, Plastic |
For Use With | PAPR 2 System |
Accessory Type | HEPA Filter |
System Type | PAPR System |
Brand and Series | Miller PAPR 2 |
Includes | (36) Filters |
Color | Black/Magenta/White |
Description
HEPA Filter, For Use With PAPR 2 System, 1 1/4 in Height, 6 1/2 in Length, 4 1/4 in Width, HEPA media, Plastic, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- WESTAFLEX Noninsulated Duct, 10" x 15 ft. (2529)
- MARKEL PRODUCTS Knob, Wall Heater 3310 (63818001)
- GREENSEAM Round 90 Degree Elbow, 7 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 10" L, 9 in H (GRAE790GA26)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK2 (287170-2)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK6 (287170-6)
- HONEYWELL Filter R True HEPA Replacement Filter, HRFR1, White (HWLHRFR1)
- SHARP Sharp FZ-C150HFU Replacement HEPA Filter for KC-860U (FZ-C150HFU)
- PULLMAN-HOLT 16 HEPA Filter Assembly For 102ASB (B160009)
- NOVATEK Novatek Ring Filter For Novair 2000, 1/2inL x 24inW x 24inH, 24/Pack (F4015)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- Miller Electric HEPA & ULPA Air Filters