Shop All HEPA & ULPA Air Filters
Miller Electric
HEPA Filter, 6 1/2" L, 4 1/4" W, PK2
Mfr # 287170-2
Zoro # G504104805
Free Shipping & Returns
Not eligible for select promotions
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HEPA media, Plastic
- Height 1 1/4 in
- Length 6 1/2 in
- Standards NIOSH 42 CFR 84
- Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 287170-2
- Zoro # G504104805
- UPC # 715959693554
- Country of Origin Korea, Republic of
- Category HEPA & ULPA Air Filters
Dimensions
Height | 1 1/4 in |
Length | 6 1/2 in |
Width | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | HEPA media, Plastic |
Standards | NIOSH 42 CFR 84 |
Item | HEPA Filter |
System Type | PAPR System |
Accessory Type | HEPA Filter |
For Use With | PAPR 2 System |
Brand and Series | Miller PAPR 2 |
Includes | (2) Filters |
Color | Black/Magenta/White |
Description
HEPA Filter, For Use With PAPR 2 System, 1 1/4 in Height, 6 1/2 in Length, 4 1/4 in Width, HEPA media, Plastic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBREZE Replacement Dual Action HEPA-Type Air Filter for FHT180W Air Purifier, 1.5 x 5.1 (FRF101B)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- BROAN Metal Grille Kit (MG1)
- LASKO SPACE HEATER CERMC 1500W (CT16558)
- MILLER ELECTRIC HEPA Filter, 6 1/2" L, 4 1/4" W, PK6 (287170-6)
- ENVION Therapure HEPA Air Purifier 120 sq ft (80286)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- FILTRATION GROUP - HAVC 24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% Efficient - Std. Capacity - GEC™ (GI511420)
- FELLOWES MFG AeraMax Pro True HEPA Filters, 2/Pack (9416602)
- AIR HANDLER HEPA Ducted Terminal Module, 10x48x24" (2EJY1)
- ONE SMART CE HEPA Air Filter for NEO and ATHENA Air Purifiers (OFAN01)
- Miller Electric HEPA & ULPA Air Filters