Shop All Welding Helmet Accessories
Miller Electric
Helmet Bag
Mfr # 770250
Zoro # G3217146
original price:
$49.96
54% off
new price: $22.95
/ea
Not eligible for select promotions
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drawstring Closure, Exterior Storage Pouch, Ultra-Soft Inside Liner
- For Use With Miller Helmets
- Tool Storage Type Included Bag/Tote
- Closure Type Drawstring
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 770250
- Zoro # G3217146
- UPC # 715959423434
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 7 in |
Overall Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Helmet Bag |
Features | Drawstring Closure, Exterior Storage Pouch, Ultra-Soft Inside Liner |
For Use With | Miller Helmets |
Tool Storage Type Included | Bag/Tote |
Closure Type | Drawstring |
Material | Nylon |
Includes | (1) Replacement Fabric Headband |
Color | Black |
Number of Compartments | 2 |
Body Color | Black |
Handle Color | Black |
Body Material | Polyester |
Number of Exterior Pockets | 1 |
Description
Helmet Bag, Body Color Black, Body Material Polyester, Closure Type Drawstring, Features Drawstring Closure, Exterior Storage Pouch, Ultra-Soft Inside Liner, For Use With Miller Helmets, Handle Color Black, Includes (1) Replacement Fabric Headband, Number of Compartments 2, Number of Exterior Pockets 1, Overall Height 12 in, Overall Length 7 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 1/4" Single Line Oxygen Hose, Bulk (14OX)
- TWECO Cable Connector, Male, Single Point, PK2 (94251210)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .052x33lb (E71T1-PLUS-052-33)
- MILLER ELECTRIC MILLER 15ft MIG Welding Liner (229887)
- MILLER ELECTRIC Replacement Battery, For Miller Coolbelt (245237)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.25 (212237)
- MILLER ELECTRIC Lens Cover, 0.001" Thickness (216327)
- MILLER ELECTRIC Replacement Grinding Retaining Clip (245819)
- MILLER ELECTRIC Polycarbonate Plate with Cover Plate, Shade 11 (245818)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.75 (212239)
- XTRWELD LENS24GSH6 Lens, Filter Plate, Shade 6, Glass, 2 x 4.25 (LENS24G-SH6)
- Miller Electric Welding Helmet Accessories