Shop All Welding Helmet Accessories
This Product is Discontinued
Miller Electric
Headgear (Discontinued)
Mfr # 271325
Zoro # G5943782
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics Digital Infinity Replacement Headgear
- For Use With Miller Helmets
- Function Replacement Part
- Features Oversized Comfort Cushion Provides Unsurpassed Comfort and Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 271325
- Zoro # G5943782
- UPC # 715959622905
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Headgear |
Characteristics | Digital Infinity Replacement Headgear |
For Use With | Miller Helmets |
Function | Replacement Part |
Features | Oversized Comfort Cushion Provides Unsurpassed Comfort and Stability |
Color | Gray |
Material | Nylon |
Compatible with Brand | Miller |
Compatible with Series | All Miller Series Helmets |
Description
Headgear, Color Gray, Compatible with Brand Miller, Compatible with Series All Miller Series Helmets, Features Oversized Comfort Cushion Provides Unsurpassed Comfort and Stability, For Use With Miller Helmets, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.