Shop All Welding Helmet Accessories
Miller Electric
Headgear
Mfr # 260486
Zoro # G5370701
product price: $44.65
/ea
Not eligible for select promotions
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Shade 3
- Characteristics Replacement Headgear
- For Use With Miller Helmets
- Function Replacement Part
- Features Oversized Comfort Cushion Provides Unsurpassed Comfort and Stability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 260486
- Zoro # G5370701
- UPC # 715959648493
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Headgear |
Filter Shade | 3 |
Characteristics | Replacement Headgear |
For Use With | Miller Helmets |
Function | Replacement Part |
Features | Oversized Comfort Cushion Provides Unsurpassed Comfort and Stability |
Material | Nylon |
Compatible with Brand | Miller |
Color | Gray |
Compatible with Series | All Miller Series Helmets |
Description
Headgear, Color Gray, Compatible with Brand Miller, Compatible with Series All Miller Series Helmets, Features Oversized Comfort Cushion Provides Unsurpassed Comfort and Stability, For Use With Miller Helmets, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6010, 3/32", 12 L, 50 lb (ED010211)
- VICTOR Cutting Tip, 1 Series, 10 Tip Size (0333-0331)
- POWERWELD Single Cylinder Cart with Rubber Tires and Retractable Wheels (CC6114)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 2.50 (212242)
- MILLER ELECTRIC Front Lens Cover, For Titanium Helmets, 4 5/8 in x 5 5/8 in, Clear, Pack of 5 (216326)
- MILLER ELECTRIC Lens Assembly, 4" x 2-1/2" Plate Size (260557)
- MILLER ELECTRIC Welding Helmet Grinding Shield, 8" L, 5" W (258853)
- MILLER ELECTRIC ArcArmor (R) Inside Lens Cover, 2 1/2 in x 4 1/4 in, Clear, Pack of 5 (216327)
- MILLER ELECTRIC Window Covers, 0.001" Thickness (260197)
- POWERWELD Auto-Darkening Cartridge, 2" x 4-1/4", Shade #10 (XG-HP10)
- Miller Electric Welding Helmet Accessories