Shop All PAPR Accessories
Miller Electric
Head Seal, 13" x 10" x 4" Size
Mfr # 260926
Zoro # G5944038
product price: $137.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 264573
- Size 13 in x 10 in x 4 in
- Material Flame Resistant
- Standards NIOSH Approved
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 260926
- Zoro # G5944038
- UPC # 715959657419
- Country of Origin Korea, Republic of
- Category PAPR Accessories
Dimensions
Size | 13 in x 10 in x 4 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Mfr. No. 264573 |
Item | Head Seal |
Material | Flame Resistant |
Standards | NIOSH Approved |
System Type | PAPR System |
Headgear Type | Helmet |
Brand and Series | Miller T94-R |
Series | T94-R |
Application | Welding |
Description
Head Seal, Helmet, Headgear Size Universal, PAPR System, T94-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 3 ft 4 in L, 7/8 In Thick (549S4040YB)
- PIP Class 2 Electrical Glove, Size 7, PR (155-2-16/7)
- FIREX Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i5000)
- NMC Caution Hearing Protection Required Sign (C514RB)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- MILLER ELECTRIC HEPA Filter, 36 PK, NIOSH Approved (235673-36)
- MILLER ELECTRIC PAPR Belt, Material Nylon, 50" L, 1/8" W (264582)
- MILLER ELECTRIC Helmet Assembly, Plastic, Flame Resistant (265305)
- MILLER ELECTRIC HEPA Filter, 6 PK, NIOSH Approved (235673-6)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- Miller Electric Masks & Respiratory Protection