Shop All Welding Helmet Accessories
Miller Electric
Head Cover
Mfr # 267421
Zoro # G5911199
Not eligible for select promotions
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Weld-Mask Head Cover
- Function Replacement Part
- For Use With Weld-Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 267421
- Zoro # G5911199
- UPC # 715959619585
- Country of Origin China
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Head Cover |
Characteristics | Weld-Mask Head Cover |
Function | Replacement Part |
For Use With | Weld-Mask |
Description
Head Cover, For Use With Weld-Mask
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- VICTOR Flashback Arrestor, Regulator, Oxy/Fuel (0656-0004)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Red (22RN59)
- LINCOLN ELECTRIC CONTACT TIP, 035, 1/4-28 THD, (14-35) (KP14-35)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- MILLER ELECTRIC Helmet Bag (770250)
- MILLER ELECTRIC Welding Helmet Magnifying Lens Adapter (290209)
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- MILLER ELECTRIC Welding Helmet Light, Filter Shade 3 (281361)
- MILLER ELECTRIC ArcArmor (R) Inside Lens Cover, 2 1/2 in x 4 1/4 in, Clear, Pack of 5 (216327)
- WESTWARD Polycarbonate Plate Gold Coated, Shade 12 (33N559)
- Miller Electric Welding Helmet Accessories