Shop All Welding Helmet Accessories
Miller Electric
Hard Hat Adapter, For Welding Helmets
Mfr # 285757
Zoro # G7593635
product price: $11.15
/ea
Not eligible for select promotions
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Secure Fit and Easy Installation
- Features All Day Wearability, Comfort And Stability
- For Use With Fiber Metal and MSA Hard Hats, Miller Weld-Mask 1 and Weld-Mask 2
- Function Adapts Welding Helmet to Hard Hat
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 285757
- Zoro # G7593635
- UPC # 715959676373
- Country of Origin Korea, Republic of
- Category Welding Helmet Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat Adapter |
Characteristics | Secure Fit and Easy Installation |
Features | All Day Wearability, Comfort And Stability |
For Use With | Fiber Metal and MSA Hard Hats, Miller Weld-Mask 1 and Weld-Mask 2 |
Function | Adapts Welding Helmet to Hard Hat |
Color | Black |
Compatible with Brand | Miller |
Compatible with Manufacturer Model Number | 267370, 280982 |
Compatible with Series | Fibre Metal, Miller Weld-Mask, MSA |
Compatible with Manufacturer Part Number | 267370, 280982 |
Compatible Manufacturer Part Number | 267370, 280982 |
Compatible with Manufacturer Model Number [NEW] | 267370, 280982 |
Compatible Manufacturer Model Number | 267370, 280982 |
For Use with Mfr. Model Number | 267370, 280982 |
Description
Hard Hat Adapter, Color Black, Compatible with Brand Miller, Compatible with Manufacturer Model Number 267370, 280982, Compatible with Series Fibre Metal, Miller Weld-Mask, MSA, Features All Day Wearability, Comfort And Stability, For Use With Fiber Metal and MSA Hard Hats, Miller Weld-Mask 1 and Weld-Mask 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Limit Switch 10A 125/250VCD (183629)
- LINCOLN ELECTRIC MIG Cable Liner, .035"-.045", 6ft (KP45-3545-6)
- ARCAIR Gouging Elect., Copperclad, 1/2x17, PK100 (24084003)
- UNIWELD Clog Blaster, ID Pipe Capacity 1.5 - 3 In (40063)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 2" x 4-1/4", Shade 10 (770237)
- MILLER ELECTRIC Headband (270053)
- MILLER ELECTRIC Head Cover (267421)
- MILLER ELECTRIC Polycarbonate Plate 2x4-1/4", Shade 4 (213110)
- MILLER ELECTRIC CAPE, FOR USE W/ T94 HELMETS (279080)
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- SAVE PHACE Cheater Lens Mag 2.5 (3010271)
- Miller Electric Welding Helmet Accessories