Shop All TIG Welding Accessories
Miller Electric
Handle Ribbed
Mfr # H-100R
Zoro # G7515225
original price:
$23.65
14% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With 17, 17V, 24, 24W, 9, 9P, 9V
- Reference Number H-100R
- For TIG Torch Series A-80, A-150, A-125, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # H-100R
- Zoro # G7515225
- UPC # 640024924298
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Handle |
For Use With | 17, 17V, 24, 24W, 9, 9P, 9V |
Reference Number | H-100R |
For TIG Torch Series | A-80, A-150, A-125, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
Grip Type | Ribbed |
For TIG Torch Model | WP-R9FV, WP-R9F, WP-R17FV, WP-R17F, WP-9V, WP-9FV, WP-9F, WP-9, WP-24FV, WP-24F, WP-24, WP-17V-PSH, WP-17V, WP-17-PSH, WP-17FV, WP-17F, WP-17, PTA-9F, PTA-17V, PTA-17FV, PTA-17F, HW-9R, HW-9F, HW-17R, HW-17F, 9VB, 9V, 9P, 9HP, 9FVB, 9F, 24V, 24HP, 17V, 17HPV, 17HP, 17FVB, 17FV, 17F, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
For TIG Torch Style | 9, 17, 24 |
Compatible with Series | 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9 |
TIG Torch Series | A-80, A-150, A-125, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
TIG Torch Model | WP-R9FV, WP-R9F, WP-R17FV, WP-R17F, WP-9V, WP-9FV, WP-9F, WP-9, WP-24FV, WP-24F, WP-24, WP-17V-PSH, WP-17V, WP-17-PSH, WP-17FV, WP-17F, WP-17, PTA-9F, PTA-17V, PTA-17FV, PTA-17F, HW-9R, HW-9F, HW-17R, HW-17F, 9VB, 9V, 9P, 9HP, 9FVB, 9F, 24V, 24HP, 17V, 17HPV, 17HP, 17FVB, 17FV, 17F, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
Description
TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOKIN 50 Pound Welding Magnet (585050)
- RECTORSEAL Flux Nokorode 1# (14030)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb. (41R193)
- SIEVERT Soft Flame Burner, 38000Btu (3529-90)
- MILLER ELECTRIC Collet Body, Copper, 3/32 In, PK5 (10N32)
- MILLER ELECTRIC Long Back Cap, PK2 (57Y02)
- MILLER ELECTRIC Collet Body, Copper, 1/16 In, PK5 (10N31)
- MILLER ELECTRIC Collet, Copper, 5/32 In, (4.0mm), PK5 (54N20)
- MILLER ELECTRIC Carrying Case, Plastic (300184)
- MILLER ELECTRIC Collet, Copper, 1/8 In, PK5 (13N24)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (53N61S)
- Miller Electric TIG Welding Accessories