Shop All TIG Welding Accessories
Miller Electric
Handle Knurled
Mfr # H-100
Zoro # G7522453
Not eligible for select promotions
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 17, 17V, 24, 24W, 9, 9P, 9V
- Application Tig Welding
- Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
- Reference Number H-100
- Grip Type Knurled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # H-100
- Zoro # G7522453
- UPC # 608201124022
- Country of Origin United States
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Torch Handle |
For Use With | 17, 17V, 24, 24W, 9, 9P, 9V |
Application | Tig Welding |
Compatible with Series | 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9 |
Reference Number | H-100 |
Grip Type | Knurled |
For TIG Torch Series | A-80, A-150, A-125, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
For TIG Torch Model | WP-R9FV, WP-R9F, WP-R17FV, WP-R17F, WP-9V, WP-9FV, WP-9F, WP-9, WP-24FV, WP-24F, WP-24, WP-17V-PSH, WP-17V, WP-17-PSH, WP-17FV, WP-17F, WP-17, PTA-9F, PTA-17V, PTA-17FV, PTA-17F, HW-9R, HW-9F, HW-17R, HW-17F, 9VB, 9V, 9P, 9HP, 9FVB, 9F, 24V, 24HP, 17V, 17HPV, 17HP, 17FVB, 17FV, 17F, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
For TIG Torch Style | 9, 17, 24 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
TIG Torch Series | A-80, A-150, A-125, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
TIG Torch Model | WP-R9FV, WP-R9F, WP-R17FV, WP-R17F, WP-9V, WP-9FV, WP-9F, WP-9, WP-24FV, WP-24F, WP-24, WP-17V-PSH, WP-17V, WP-17-PSH, WP-17FV, WP-17F, WP-17, PTA-9F, PTA-17V, PTA-17FV, PTA-17F, HW-9R, HW-9F, HW-17R, HW-17F, 9VB, 9V, 9P, 9HP, 9FVB, 9F, 24V, 24HP, 17V, 17HPV, 17HP, 17FVB, 17FV, 17F, PTA-9, PTA-17, HW-9, HW-24, HW-17, 9, 24, 17 |
Description
TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- WELD-AID - Lube-Matic Black Lube Pads, Color=Black, 6PK (WEL007060)
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- 3M SPEEDGLAS Replacement Spring, PK2 (06-0400-56)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- MILLER ELECTRIC Nozzle, Alumina, GL, #4 (1/4 In), PK10 (54N18)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (53N61)
- MILLER ELECTRIC Back Cap Short, PK2 (57Y04)
- MILLER ELECTRIC Power Cable Adapter, Brass (45V11)
- AQUASOL Aluminum Tape, 2x75 Ft. (EZ-T 2.0)
- Miller Electric TIG Welding Accessories