Shop All Supplied Air Systems
Miller Electric
Half Mask Respirator, Universal, 62 psi, Couplers: Hansen
Mfr # 951802
Zoro # G2142525
product price: $2,599.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Welding
- Cylinder Material None
- For Use With Welding Equipment
- Headgear Included Yes
- Standards ANSI Z87.1+ 2015, NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951802
- Zoro # G2142525
- UPC # 715959673181
- Country of Origin Korea, Republic of
- Category Supplied Air Systems
Dimensions
Mask Size | Universal |
Headgear Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Application | Welding |
Cylinder Material | None |
For Use With | Welding Equipment |
Headgear Included | Yes |
Standards | ANSI Z87.1+ 2015, NIOSH Approved |
Couplers | Hansen |
Pressure | 62 psi |
Item | Supplied Air Respirator |
Escape Bottle Duration | Non Escape |
Series | T94i-R |
Includes | 25 ft Coiled Air Hose with 3/8 in ID, Belt Assembly, Breathing Tube with Flame-Resistant Cover, C50 Air Regulator, Flow Meter, T94i-R Helmet Assembly, Tool Bag |
Brand and Series | Miller T94i-R |
Fittings | 1/4 in Industrial Interchange |
System Type | SAR System |
Number of Suspension Points | 4 |
Headgear Type | Helmet |
Includes Escape Bottle | No |
Headgear Material | Nylon |
For IDLH | No |
Description
Supplied Air Respirator, Includes 25 ft Coiled Air Hose with 3/8 in ID, Belt Assembly, Breathing Tube with Flame-Resistant Cover, C50 Air Regulator, Flow Meter, T94i-R Helmet Assembly, Tool Bag, Helmet, Headgear Size Universal, Miller T94i-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMV INDUSTRIES STL Slow Vehicle Sign, 2-CH (2-CH)
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/16in H, Gothic, Steel (01362)
- C.H. HANSON Blank Tag, Round, Blue, PK5 (43006)
- TRACTEL Shock Absorbing Lanyard, 4 1/2 to 6 ft., Black (C526Y)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ALLEGRO INDUSTRIES Tyvek Hood System with 100ft Hose, 1-Work (9230-01)
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 1Helmet (9248-01)
- 3M 3M Combination Dual Airline Back-Mounted Breathing Tube SA-2600/37001AAD (7000002044)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- 3M (7010342055) AIR BREATHING SYSTEM (3M49831)
- Miller Electric Masks & Respiratory Protection