Shop All Supplied Air Systems
Miller Electric
Half Mask Respirator, Universal, 61 psi, Couplers: Hansen
Mfr # 951800
Zoro # G2142954
product price: $2,224.99
/ea
Free Shipping & Returns
$2,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Material None
- Pressure 61 psi
- Couplers Hansen
- Mask Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951800
- Zoro # G2142954
- UPC # 715959673167
- Country of Origin Korea, Republic of
- Category Supplied Air Systems
Dimensions
Mask Size | Universal |
Details
Promotion Restriction | Not eligible for promotion |
Cylinder Material | None |
Pressure | 61 psi |
Couplers | Hansen |
Item | Supplied Air Respirator |
Headgear Included | Yes |
Standards | ANSI, NIOSH |
Includes | Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag |
For Use With | Welding Equipment |
Escape Bottle Duration | Non Escape |
Description
Supplied Air Respirator, Includes Air Regulator, Belt Assembly, Flowmeter, Breathing Tube with Flame-Resistant Cover, 100 ft Straight Air Hose, Tool Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-3X)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- 3M Pipe Cast-In, 2 In., For Plastic Pipe (2PCID)
- VALUGARDS Valugards Latex, Latex Disposable Gloves, Latex, Powdered, L, 1000 PK, White (304750133)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9205-02)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ALLEGRO INDUSTRIES Twoworker Tyvek Hood System, 100 Hose (9230-02)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9210-03)
- Miller Electric Supplied Air Systems