Shop All Ground Rods & Clamps
Miller Electric
Ground Clamp, 500 A, Steel
Mfr # EG500
Zoro # G503552287
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Work Clamp
- Material Steel
- Material of Construction Steel
- For Use With Welding Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # EG500
- Zoro # G503552287
- UPC # 715959278638
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Size | 10 in |
Overall Width | 4 in |
Clamp Diameter | 2 in |
Overall Length | 9.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ground Clamp |
Type | Work Clamp |
Material | Steel |
Material of Construction | Steel |
For Use With | Welding Machines |
Features | Large Hex Screw Cable Connection, Pure Copper Braided Shunts on EG500 Allows Both Jaws to Carry Welding Current, Zinc Plated |
Fits Brand | Hobart, Miller |
Ligature Resistant | No |
Handle Material | Steel |
Maximum Jaw Opening | 2 in |
Maximum Current | 500 A |
Clamp Body Material | Steel |
Compatible with Brand | Miller Electric |
Clamp Connection Material | Steel |
Description
Ground Clamp, Maximum Current 500 A, Maximum Jaw Opening 2 in, Clamp Body Material Steel, Clamp Connection Material Steel, Clamp Diameter 2 in, Compatible with Brand Miller Electric, Features Large Hex Screw Cable Connection, Pure Copper Braided Shunts on EG500 Allows Both Jaws to Carry Welding Current, Zinc Plated, Handle Material Steel, Includes Not Applicable, Overall Length 9.5 in, Overall Width 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27032201)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J141206FCHSC)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- ERICSON GROUND GRDIAN 20A MAN (1075-MR)
- STAR TECH WELD Copper Ground Clamp Compatible with Lenco Welding Ground Clamp 300 Amps (LG-300)
- GARDNER BENDER Grounding Screw, Hex Head, PK12 (GGS-1512R)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- Miller Electric Ground Rods & Clamps