Shop All Plasma Cutting Accessories
Miller Electric
GOUGE TIP, 40A, PK3
Mfr # 249934
Zoro # G4357674
Not eligible for select promotions
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XT40 Torch
- Amps 40
- Application Plasma Cutting
- Compatible with Series XT40
- Compatible with Model 249951, 249952, 260633, 260635
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 249934
- Zoro # G4357674
- UPC # 715959581943
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Tip |
For Use With | XT40 Torch |
Amps | 40 |
Application | Plasma Cutting |
Compatible with Series | XT40 |
Compatible with Model | 249951, 249952, 260633, 260635 |
For Plasma Cutter Series | Spectrum 625 X-TREME |
For Plasma Torch Type | Handheld |
Compatible with Brand | Miller |
Welding Processes | Plasma Cutting |
Cutting Configuration | Gouging |
For Plasma Cutter Model | 907579, 907579001, 907579002, 90757903 |
Maximum Current | 40 A |
For Plasma Torch Series | XT40 |
Process | Plasma Cutting |
Description
Tip, For Plasma Cutter Model 907579, 907579001, 907579002, 90757903, For Plasma Cutter Series Spectrum 625 X-TREME, Compatible with Model 249951, 249952, 260633, 260635, Compatible with Series XT40, Compatible with Brand Miller, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Plasma Cutting, Cutting Configuration Gouging, For Plasma Torch Type Handheld, For Use With XT40 Torch, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Threaded Needle, 14 G, 1 In L, PK50 (KDS141P)
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- VICTOR Cutting Tip, 1 Series, 8 Tip Size (0333-0270)
- VORTEX 54510 500 amp EG Series Welding Ground Clamp Silver (VO151902)
- MILLER ELECTRIC Electrode, 27 Amps, For Torch ICE 12C, PK5 (196925)
- MILLER ELECTRIC CUP, SHIELD XT 30/40 (249932)
- MILLER ELECTRIC Nozzle, Alumina, Long, #6 (3/8 In), PK10 (A796F73)
- MILLER ELECTRIC Swirl Ring, XT 30/40 (249931)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 60A, PK5 (219682)
- MILLER ELECTRIC Nozzle, Lava, #4 (1/4 In), PK10 (13N14)
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, X-Long, #8 (1/2 In) (57N74XL)
- Miller Electric Plasma Cutting Accessories