Shop All Plasma Cutting Accessories
Miller Electric
Gouge Shield, 80 A, For 60T, 80CX/TM, 100T
Mfr # 212731
Zoro # G4720292
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM
- Application Plasma Cutting
- Amps 80
- Compatible with Brand Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 212731
- Zoro # G4720292
- UPC # 715959594776
- Country of Origin Czechia
- Category Plasma Cutting Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Gouge Shield |
For Use With | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Application | Plasma Cutting |
Amps | 80 |
Compatible with Brand | Miller |
Welding Processes | Plasma Cutting |
Cutting Configuration | Gouging |
For Plasma Torch Series | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
Compatible with Series | ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM |
For Plasma Cutter Model | 907390011, 907390012 |
Shield Type | Gouge Shield |
For Plasma Cutter Series | Spectrum 875 |
For Plasma Torch Type | Handheld, Machine |
Maximum Current | 100 A |
Compatible with Model | 195223, 195225, 216300, 218044, 225702, 225704, 225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760 |
Process | Plasma Cutting |
Description
Gouge Shield, For Plasma Cutter Model 907390011, 907390012, For Plasma Cutter Series Spectrum 875, Compatible with Model 195223, 195225, 216300, 218044, 225702, 225704, 225706, 225708, 234132, 234134, 234136, 234138, 300759, 300760, Compatible with Brand Miller, Shield Type Gouge Shield, Compatible with Series ICE-100T, ICE-100TM, ICE-60T, ICE-60TM, ICE-80CX, ICE-80CXM, ICE-80T, ICE-80TM, Maximum Current 100 A, Cutting Configuration Gouging, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM NOZZLE TIP DIP (TD-16)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Plasma Cutter, Spectrum 625, 90PSI, 20ft. (907579001)
- AMERICAN TORCH TIP Electrode, 770015, PK5 (770015)
- MILLER ELECTRIC Swirl Ring, 80 AMP, For ICE 60T, 80CX, 100T (212734)
- MILLER ELECTRIC Electrode, Extend, For ICE 40C-55C/CM, PK5 (192048)
- MILLER ELECTRIC Machine Shield, 80 A, For 60T, 80CXM, 100TM (212732)
- MILLER ELECTRIC Consumable Kit, 30 AMP, For XT30 (253520)
- MILLER ELECTRIC Nozzle, Alumina, GL, Long, #8 (1/2 In) (57N74L)
- MILLER ELECTRIC Electrode, 100 AMP, For ICE 100T, PK5 (219678)
- MILLER ELECTRIC Water Hose, Rubber, 12.5 Ft (3.8m) (40V74R)
- Miller Electric Plasma Cutting Accessories