Shop All Welding Gun
This Product is Discontinued
Miller Electric
Goose Neck Welding Gun, Air Cooled, 35 Ft (Discontinued)
Mfr # 300264
Zoro # G5536596
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Amps 300 A
- Rear Connection Miller(R)
- Wire Size 0.030 in to 0.047 in
- Cable Length (Ft.) 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300264
- Zoro # G5536596
- UPC # 715959373296
- Country of Origin Canada
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.047 in |
Cable Length (Ft.) | 35 |
Cable Length (Meters) | 10.6 |
Cable Length | 35 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Mig Welding Gun |
Amps | 300 A |
Rear Connection | Miller(R) |
Series | XR Aluma Pro |
Duty Cycle (%) | 100% |
Application | Aluminum Welding |
Type | Push/Pull, Air Cooled |
Maximum Current | 300 A |
MIG Gun Type | Push/Pull, Air Cooled |
Compatible with Brand | Miller(R) |
Description
Mig Welding Gun, MIG Gun Type Push/Pull, Air Cooled, Series XR Aluma Pro, Maximum Current 300 A, Cable Length 35 ft, Application Aluminum Welding
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.