Shop All Regulators
Miller Electric
Gas Regulator, Three Stage, CGA-580, 0.40 to 0.60 psi, Use With: Nitrogen
Mfr # 16347-3
Zoro # G4730713
product price: $1,903.99
/ea
Free Shipping & Returns
$1,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gas Service Nitrogen
- Stages Three Stage
- Delivery Pressure Range 0.40 to 0.60 psi
- Inlet Connection CGA 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 16347-3
- Zoro # G4730713
- UPC # 014495266865
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 6-3/4" |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/2 in |
Body Diameter | 2 in |
Gauge Diameter | 2 in |
Description
Gas Regulator, Number of Stages Three Stage, Compatible Gas Type Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 0.6 psig, Outlet Connection Gender Female, Outlet Connection Size 1/2 in, Outlet Connection Type NPT, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 580, Application Low Pressure, Body Diameter 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Safety Plate Sets (29127)
- TECHSPRAY Flux Remover Pen (2506-N)
- AQUASOL Pre-Formed Purge Dam, 4 In Dia, PK48 (EZP-4)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (16531)
- MILLER ELECTRIC Gas Regulator, Three Stage, CGA-580, 0.40 to 0.60 psi, Use With: Nitrogen (16391)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320-6)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580-6)
- MILLER ELECTRIC Flowmeter, Single Stage, 1/4 in MNPT, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2230A)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- VICTOR Regulator, Extra High Capacity, Single Stage (0780-0805)
- Miller Electric Regulators