Shop All TIG Welding Accessories
Miller Electric
Gas Lens Large, Copper/Brass, 3/32 In
Mfr # 45V64S
Zoro # G7467433
product price: $55.39
/ea
Not eligible for select promotions
$55.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens
- Material Copper/Brass
- For Use With Collet 13N23L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Diameter 3/32 in (2.4mm)
- Application Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V64S
- Zoro # G7467433
- UPC # 696738589247
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in (2.4mm) |
For Max. Electrode Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.09375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large-Diameter Gas Lens |
Type | Large Diameter Gas Lens |
Material | Copper/Brass |
For Use With | Collet 13N23L, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Compatible with Brand | Weldcraft |
TIG Torch Application | Large Diameter Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
For TIG Torch Style | 9 or 20 |
Compatible with Series | 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375 |
Reference Number | 45V64S |
Process | TIG Welding (GTAW) |
Description
Large-Diameter Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.09375 in, Type Large Diameter Gas Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON Welding Blankets - Uncoated Fibreglass (36144)
- SMITH EQUIPMENT Handi Heet Tip No 3 (NE180-3)
- MILWAUKEE TOOL M12 12V Cordless Soldering Iron (ML2488-20)
- POWERWELD Sweatband for Welding Helmet and Face Shield Headgear, 2 pack (PW3100V)
- MILLER ELECTRIC Wireless FootControl Easy-Glide Wear Pad (248274)
- MILLER ELECTRIC Handle Ribbed (H-100R)
- MILLER ELECTRIC Gas Lens, Copper/Brass, 1/16 In, PK2 (45V116S)
- MILLER ELECTRIC Wireless Foot Control & 14-Pin Receiver (301580)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 3/32 In, PK2 (45V26)
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- Miller Electric TIG Welding Accessories