Shop All TIG Welding Accessories
Miller Electric
Gas Lens Large, Copper / Brass, 3/32 In
Mfr # 45V64
Zoro # G6228616
original price:
$28.79
6% off
new price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Large Diameter Gas Lens
- For Use With Collet 10N24, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Material Copper/Brass
- Diameter 3/32 in (2.4mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V64
- Zoro # G6228616
- UPC # 608201040988
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in (2.4mm) |
For Max. Electrode Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.09375 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large-Diameter Gas Lens |
Type | Large Diameter Gas Lens |
For Use With | Collet 10N24, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
Material | Copper/Brass |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Reference Number | 45V64 |
TIG Torch Application | Large Diameter Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Compatible with Brand | Weldcraft |
For TIG Torch Style | 17- 18 or 26 |
Process | TIG Welding (GTAW) |
Description
Large-Diameter Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Thoriated Tungsten Electrode, 3/16x7", PK5 (TE2T-316-5T)
- 3M SPEEDGLAS Auto Darkening Filter 2.13"x 4.09", Shade 8-12 (04-0000-21NC)
- BLUE DEMON SS Weld Wire, 1/16"x30lb. Spool (ER309L-063-30)
- WELLER Conical Soldering Screwdriver Tip, 1/32In (PTP7)
- MILLER ELECTRIC Nozzle, Alumina, #12 (3/4 In), PK10 (10N44)
- MILLER ELECTRIC Water Hose, Rubber, 1/2 in. Diameter (45V08RBB)
- MILLER ELECTRIC Nozzle, Alumina, #4 (1/4 In), PK10 (13N08)
- MILLER ELECTRIC Collet Body, Copper, 1/8 In, PK5 (13N29)
- MILLER ELECTRIC Long Back Cap, PK2 (57Y02)
- MILLER ELECTRIC Nozzle, Alumina, #11 (11/16 In), PK10 (54N19)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP24W) (53N25)
- Miller Electric TIG Welding Accessories