Shop All TIG Welding Accessories
Miller Electric
Gas Lens Insulator, PK2
Mfr # 54N63
Zoro # G4335362
original price:
$31.63
12% off
new price: $27.79
/pk 2, $13.90/ea
Not eligible for select promotions
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens Insulator
- For Use With A-150 Series, A-200 Series, W-350 Series, W-410
- Color White
- Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
- For TIG Torch Style 17- 18 or 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 54N63
- Zoro # G4335362
- UPC # 608201044238
- Country of Origin Taiwan, Province of China
- Category TIG Welding Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Large-Diameter Gas Lens Insulator |
Type | Large Diameter Gas Lens Insulator |
For Use With | A-150 Series, A-200 Series, W-350 Series, W-410 |
Color | White |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
For TIG Torch Style | 17- 18 or 26 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Reference Number | 54N63 |
TIG Torch Application | Large Diameter Gas Lens |
Process | TIG Welding (GTAW) |
Description
Large-Diameter Gas Lens Insulator, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- SHURLITE Universal Round Spark Lighter, 10 Universal Round File Lighters (3001)
- STEINER Welding Blanket, 6 ft. W, 6 ft., Black (316-6X6)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12.5 Ft (57Y01MF)
- MILLER ELECTRIC TIG Power Cable Adapter (273483)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK2C)
- MILLER ELECTRIC Collet, Copper, 3/32 In, PK5 (13N23)
- MILLER ELECTRIC Gas Lens Insulator, PK2 (54N63-20)
- MILLER ELECTRIC TIG Torch Kit, A-150V, 12-1/2 ft., Rubber (WP-17FV-12-R)
- MILLER ELECTRIC Collet Body, Copper, 0.040 In, PK5 (13N26)
- Miller Electric TIG Welding Accessories