Shop All TIG Welding Accessories
Miller Electric
Gas Lens, Copper/Brass, 1/8 In, PK2
Mfr # 995795
Zoro # G4335931
product price: $58.75
/pk 2, $29.38/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Large Diameter Gas Lens
- Material Copper/Brass
- For Use With Collet 10N25, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Diameter 1/8 in (3.2mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 995795
- Zoro # G4335931
- UPC # 696738197244
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/8 in (3.2mm) |
For Maximum Electrode Diameter | 0.125 in |
For Max. Electrode Diameter | 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large-Diameter Gas Lens |
Type | Large Diameter Gas Lens |
Material | Copper/Brass |
For Use With | Collet 10N25, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
For TIG Torch Style | 17- 18 or 26 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
TIG Torch Application | Large Diameter Gas Lens |
Reference Number | 995795 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Description
Large-Diameter Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO TWECO Spray Master 350 MIG Gun (1036-1640)
- SELLSTROM Hand Held Welding Shield (S25000-10)
- VICTOR Heating Tip, 10 Tip Size, Victor 300 (0330-0523)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 0.040 In, PK2 (45V42)
- MILLER ELECTRIC Power Cable, Braided Rubber, 12.5 Ft (57Y01MF)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 3/32 In (45V64)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (53N59)
- MILLER ELECTRIC Gas Hose, Braided Rubber, 25 Ft (7.6m) (45V10R)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/8 In, PK2 (995795S)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/4", #12 (WP17/WP18/WP26) (10N44)
- Miller Electric TIG Welding Accessories