Shop All TIG Welding Accessories
Miller Electric
Gas Lens, Copper/Brass, .020-.040 In, PK2
Mfr # 45V0204
Zoro # G6079945
product price: $60.55
/pk 2, $30.28/ea
Not eligible for select promotions
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Large Diameter Gas Lens
- For Use With Collet 10N21, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75
- Material Copper/Brass
- Diameter 0.020-0.040 in
- Application Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V0204
- Zoro # G6079945
- UPC # 696738457867
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 0.020-0.040 in |
For Maximum Electrode Diameter | 0.04 in |
For Max. Electrode Diameter | 0.04 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Large-Diameter Gas Lens |
Type | Large Diameter Gas Lens |
For Use With | Collet 10N21, Nozzle 53N87, 53N88, 53N89, 57N74, 57N75 |
Material | Copper/Brass |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
For TIG Torch Style | 17- 18 or 26 |
TIG Torch Application | Large Diameter Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Brand | Weldcraft |
Reference Number | 45V0204 |
Process | TIG Welding (GTAW) |
Description
Large-Diameter Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Filter Cartridge for X-Tractor 0.50" (KP2069-1)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- PROSKIT Auto Ignite Gas Soldering Iron Kit (GS-23K)
- BLUE DEMON General Carbon Stl Tig Rod, 3/32x36x10lb (ER70S3-094-10T)
- MILLER ELECTRIC O-Ring, PK2 (98W77)
- MILLER ELECTRIC Tig Accessory Kit, Ceriated (AK4C)
- MILLER ELECTRIC Water Coupler, Brass, 5/8 In. Dia. (11N18)
- MILLER ELECTRIC TIG Torch Kit, A-150FV, 25 ft., 2PC, Rubber (WP-17FV-25-2)
- MILLER ELECTRIC Collet, Copper, 5/32 In, (4.0mm), PK5 (54N20)
- MILLER ELECTRIC Wireless FootControl Easy-Glide Wear Pad (248274)
- AMERICAN TORCH TIP Power Cable, 45V04 (45V04)
- Miller Electric TIG Welding Accessories