Shop All TIG Welding Accessories
Miller Electric
Gas Lens, Copper / Brass, 1/16 In, PK2
Mfr # 45V25
Zoro # G4335773
product price: $29.47
/pk 2, $14.74/ea
$29.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens
- Material Copper/Brass
- For Use With Collet 10N23, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
- Diameter 1/16 in (1.6mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V25
- Zoro # G4335773
- UPC # 094714331390
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in (1.6mm) |
For Max. Electrode Diameter | 1/16 in |
For Maximum Electrode Diameter | 0.0625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens |
Type | Gas Lens |
Material | Copper/Brass |
For Use With | Collet 10N23, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19 |
Application | Aerospace, Fabrication, Food and Beverage Industry, Maintenance and Repair, Manufacturing, Metal Art, Petro/Chemical, Shipboard Installation/Repair, Shipbuilding, Vocational |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
For TIG Torch Style | 17- 18 or 26 |
TIG Torch Application | Gas Lens |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410 |
Reference Number | 45V25 |
Compatible with Brand | Weldcraft |
Process | TIG Welding (GTAW) |
Description
Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, HW-9, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Soldering Iron Kit (2488-21)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 00 (CTIP1-101-00)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 300 MIG Gun (K2951-2-10-45)
- FLANGE WIZARD Wizard Wrap, Medium, 60 Inch L, 3 7/8 Inch W (WW-17)
- MILLER ELECTRIC Collet, Copper, 5/32 In, (4.0mm), PK5 (54N20)
- MILLER ELECTRIC Nozzle, Alumina, #7 (7/16 In), PK10 (13N11)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (41V29R)
- MILLER ELECTRIC Short Back Cap, PK2 (41V33)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (10N48)
- MILLER ELECTRIC Gas Lens Large, Copper / Brass, 5/32 In (45V63)
- INDUCTION INNOVATIONS Mini Ductor II (MD-700)
- Miller Electric TIG Welding Accessories