Shop All TIG Welding Accessories
Miller Electric
Gas Lens, Copper / Brass, 0.040 In, PK2
Mfr # 45V42
Zoro # G7568775
product price: $24.69
/pk 2, $12.35/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Lens
- For Use With Collet 13N21, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S
- Material Copper/Brass
- Diameter 0.040 in (1.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 45V42
- Zoro # G7568775
- UPC # 608201040735
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Diameter | 0.040 in (1.0mm) |
For Max. Electrode Diameter | 0.04 in |
For Maximum Electrode Diameter | 0.04 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Lens |
Type | Gas Lens |
For Use With | Collet 13N21, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S |
Material | Copper/Brass |
Application | Aerospace, Aluminum Fabrication, Aluminum Ship Repair, Automotive, Exotic Material Fabrication, Fabrication, Light and Heavy Manufacturing, Maintenance and Repair, Metal Art/Sculpture, Motorsports, Pipe and Tube Fabrication, Precision Metal Fabrication, Pressure Vessel Fabrication, Shipbuilding, Tool and Die, Tube and Pipe, Vocational |
Compatible with Model | 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
TIG Torch Application | Gas Lens |
Compatible with Brand | Weldcraft |
For TIG Torch Style | 9 or 20 |
Welding Processes | TIG Welding (GTAW) |
Reference Number | 45V42 |
Compatible with Series | 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375 |
Process | TIG Welding (GTAW) |
Description
Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto Dark Welding Helmet, 10, Gray (22XX36)
- STEINER Welding Blanket Roll, 3 ft. 3" H (372-40R)
- XTRWELD Mig Gun Conduit Liner; 0.030in. - 0.035in. , 15' (42-3035-15)
- MILLER ELECTRIC Stick Welder (907810)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (41V29R)
- MILLER ELECTRIC Nozzle, Lava, #6 (3/8 In), PK10 (13N16)
- MILLER ELECTRIC Nozzle, Alumina, #6 (3/8 In), PK10 (53N60)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- MILLER ELECTRIC Cable Cover, Nylon, 3 In ODr, 22 Ft L (WC-3-22)
- MILLER ELECTRIC Nozzle, Alumina, GL, #4 (1/4 In), PK10 (54N18)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP17/WP18/WP26) (10N31)
- Miller Electric TIG Welding Accessories