Shop All Plasma Cutting Accessories
Miller Electric
Gas Hose, Vinyl, 12.5 Ft (3.8m)
Mfr # 40V75
Zoro # G5753632
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With W-350 Series
- Application 12.5 ft (3.8m)
- Material vinyl
- Hose Length 12 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 40V75
- Zoro # G5753632
- UPC # 608201031429
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Hose Length | 12 1/2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Hose |
For Use With | W-350 Series |
Application | 12.5 ft (3.8m) |
Material | vinyl |
Reference Number | 40V75 |
Hose Color | Black |
Welding Processes | TIG Welding (GTAW) |
Hose Tube Material | Vinyl |
Compatible with Brand | Linde |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
For TIG Torch Style | 17- 18 or 26 |
Description
Gas Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Reference Number 40V75, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-150MFC)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- UNIWELD Flashback Arrestor, Torch, Oxy/Fuel (TFAA)
- AMICO ELECTRIC 205A MIG Flux-cored Lift-TIG Stick DC Welder, 100-250V Voltage, Spool Gun SPG15250 Weld Aluminum. (MTS-205)
- MILLER ELECTRIC Electrode, 27 Amps, For Torch ICE 12C, PK5 (196925)
- MILLER ELECTRIC Consumable Kit, 30 AMP, For XT30 (253520)
- MILLER ELECTRIC Plasma Cutter Torch Swirl Ring (256028)
- MILLER ELECTRIC RTI Filter and Bracket Kit, For Spectrums (300491)
- MILLER ELECTRIC In-Line Air Filter, Use w/4UV55, 5TF35 (228926)
- MILLER ELECTRIC Cutting Guide, For XT & ICE TORCHES (253055)
- MILLER ELECTRIC Short Body Machine Torch, 60A, 50 ft. (263952)
- Miller Electric Plasma Cutting Accessories