Shop All Welding Hose
Miller Electric
Gas Hose, Grade R, Heavy Duty
Mfr # 248169
Zoro # G5566989
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hose Inside Dia. 1/4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 248169
- Zoro # G5566989
- UPC # 715959560467
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 12 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Length (Ft.) | 12 |
Hose Inside Dia. (In.) | 1/4 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 12 ft, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 212 Degrees F, Hose Configuration Coupled Assembly, Hose Grade Inert Gas, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type AB, Hose Fitting B Type AB, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.00 Magnification (M200)
- BERNZOMATIC Rod, Brazing, Flux Coated, 3/32, 1Lb. (WB5)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- LINCOLN ELECTRIC Gas Diffuser, 035-045, Magnum Gun (52) (KP52)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7325 Ferrule 0.562 x 1 (24-7325)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 7326 Ferrule 593 x 1 (24-7326)
- POWERWELD Twin Welding Hose Assembly, 3/16" x 100', Grade R (PW316-100)
- CONTINENTAL Inert Gas Hose, 1/4", 50 ft. (HZB02520-50-032)
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. (TWT-04-025BB)
- CONTINENTAL Hose, Welding, 1/4x50ft (20027466)
- Miller Electric Welding Hose