Shop All TIG Welding Accessories
This Product is Discontinued
Miller Electric
Gas Hose Extension, Rubber, 25 Ft (7.6m) (Discontinued)
Mfr # 40V77LR
Zoro # G7495275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All
- Material Rubber
- Application 25 ft (7.6m)
- Welding Processes TIG Welding (GTAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 40V77LR
- Zoro # G7495275
- UPC # 608201032150
- Country of Origin United States
- Category TIG Welding Accessories
Dimensions
Hose Length | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Hose Extension |
For Use With | All |
Material | Rubber |
Application | 25 ft (7.6m) |
Welding Processes | TIG Welding (GTAW) |
Hose Tube Material | Rubber |
Reference Number | 40V77LR |
Compatible with Brand | Linde |
Description
Gas Hose Extension, Hose Length 25 ft, Hose Tube Material Rubber, Reference Number 40V77LR, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.