Shop All Wire Feed Welder Accessories
Miller Electric
Gas Hose, 5 ft.
Mfr # 144108
Zoro # G8739936
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Replacement Gas Hose for Welding
- For Use With Miller MIG Welders
- Features 5 ft Replacement Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 144108
- Zoro # G8739936
- UPC # 715959049023
- Country of Origin United States
- Category Wire Feed Welder Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Hose |
Application | Replacement Gas Hose for Welding |
For Use With | Miller MIG Welders |
Features | 5 ft Replacement Hose |
Description
Gas Hose, For Use With Miller MIG Welders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 1lb (1814-1)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.50 Magnification (M150)
- SIEVERT Flint Striker (2000S)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Idle/Boost Valve, Premium (500G-BNC)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- MILLER ELECTRIC Drive Roll Carrier (172075)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- MILLER ELECTRIC Mig Welding Spool Gun (195016)
- LINCOLN ELECTRIC Tube Insulator, Replacement, 350Amps AC (KP2089-1)
- Miller Electric Wire Feed Welder Accessories