Shop All Wire Feed Welder Accessories
Miller Electric
Gas Diffuser, Spoolgun, PK2
Mfr # 186409
Zoro # G2948032
product price: $3.85
/pk 2, $1.93/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Diffuser
- Wire Size (In.) 0.035
- Material Brass
- For Use With Spoolmate 100,185,200 and 3035 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 186409
- Zoro # G2948032
- UPC # 715959555999
- Country of Origin China
- Category Wire Feed Welder Accessories
Dimensions
Wire Size (In.) | 0.035 |
Maximum Wire Diameter | 0.035 in |
Minimum Wire Diameter | 0.035 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Diffuser |
Type | Gas Diffuser |
Material | Brass |
For Use With | Spoolmate 100,185,200 and 3035 Series |
Bore (mm) | 0.9 |
Style | Gas Diffuser |
For MIG Guns | Miller(R) Spoolmate 100,185,200,3035 |
Series | Spoolmate |
Compatible with Brand | Miller |
For MIG Gun Model | 300371, 300796 |
For Contact Tip Series | Spoolmate |
Welding Processes | MIG Welding (GMAW) |
Compatible with Model | 195016, 300371, 300796 |
Compatible with Series | Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100 |
Connection Thread Type | Slip-On |
Gas Diffuser Number | 186409 |
For MIG Gun Series | Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100 |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Miller, Series Spoolmate, Gas Diffuser Number 186409, Compatible with Series Spoolmate 100, Spoolmate 185, Spoolmate 3035, SpoolRunner 100, Compatible with Model 195016, 300371, 300796, For Contact Tip Series Spoolmate, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, For Use With Spoolmate 100,185,200 and 3035 Series, Material Brass, Maximum Wire Diameter 0.035 in, Minimum Wire Diameter 0.035 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK (WTTH2125)
- MILLER ELECTRIC Contact Tip, 0.023, PK5 (199730)
- MILLER ELECTRIC Drive Roll Carrier (172075)
- MILLER ELECTRIC Mig Welding Spool Gun (195016)
- MILLER ELECTRIC Drive Roll Kit, 0.035 in. (079595)
- MILLER ELECTRIC Socket Adapter Cable, Adapter (195287)
- MILLER ELECTRIC Nozzle, Flush, Bore 5/8 In, Screw on (199613)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- Miller Electric Wire Feed Welder Accessories