Shop All Wire Feed Welder Accessories
Miller Electric
Gas Diffuser, Spoolgun, FasTip
Mfr # 227749
Zoro # G2946745
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Gas Diffuser
- Material Brass
- Style Gas Diffuser
- For MIG Guns Miller(R) Spoolgun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 227749
- Zoro # G2946745
- UPC # 715959556002
- Country of Origin United States
- Category Wire Feed Welder Accessories
Dimensions
Tip Inside Dia. (In.) | 0.125 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas Diffuser |
Type | Gas Diffuser |
Material | Brass |
Style | Gas Diffuser |
For MIG Guns | Miller(R) Spoolgun |
For Use With | XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE FASTIP |
Series | FasTip |
Compatible with Model | 130831, 195156, 198127, 198128, 198129, 198130 |
For Nozzle Series | FasTip |
Compatible with Series | Spoolmatic 15, Spoolmatic 30, XR-Pistol |
Gas Diffuser Number | 227749 |
Diffuser to Tip Relationship | 1/8 in Recess |
For MIG Gun Series | Spoolmatic 15, Spoolmatic 30, XR-Pistol |
For Contact Tip Series | FasTip |
Connection Thread Type | Slip-On |
Welding Processes | MIG Welding (GMAW) |
For MIG Gun Model | 195156, 198127, 198128, 198129, 198130 |
Duty Rating | Heavy Duty |
Compatible with Brand | Miller |
Process | MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Miller, Series FasTip, Gas Diffuser Number 227749, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, Duty Rating Heavy Duty, For Contact Tip Series FasTip, For Nozzle Series FasTip, Welding Processes MIG Welding (GMAW), Connection Thread Type Slip-On, Diffuser to Tip Relationship 1/8 in Recess, For Use With XR/XR-M, SPOOLMATIC 15/30A, XR-EDGE FASTIP, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Mild Steel, ER70S-2, 3/32" x 36" (S2332)
- AMERICAN TORCH TIP Handle, 53N06R (53N06R)
- POWERWELD INC Powerweld® Ground Clamp Steel 500 Amp (EL-500)
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- MILLER ELECTRIC Gas Hose, 5 ft. (144108)
- MILLER ELECTRIC V Groove Drive Roll (087131)
- MILLER ELECTRIC Socket Adapter Cable, Adapter (195287)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- MILLER ELECTRIC Spot Welding Tip Kit, No. 2 MT Pointed (040308)
- MILLER ELECTRIC Spool Gun, Spoolmate 200 Series (300497)
- MILLER ELECTRIC Nozzle Insulator, For Spoolgun (232284)
- Miller Electric Wire Feed Welder Accessories