Shop All MIG Gun Consumables
Miller Electric
Gas Diffuser, Brass, PK2
Mfr # D-M100
Zoro # G2384479
product price: $35.25
/pk 2, $17.63/ea
Not eligible for select promotions
$35.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For MIG Guns Miller(R) MDX(TM) Series
- Amperage Range 100-250
- Connection Style Threaded
- Sub-Category Gas Diffuser
- For Use With Miller MDX-100 MIG Guns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # D-M100
- Zoro # G2384479
- UPC # 662991609305
- Country of Origin United States
- Category MIG Gun Consumables
Details
Promotion Restriction | Not eligible for promotion |
For MIG Guns | Miller(R) MDX(TM) Series |
Item | Gas Diffuser |
Amperage Range | 100-250 |
Connection Style | Threaded |
Sub-Category | Gas Diffuser |
For Use With | Miller MDX-100 MIG Guns |
Material | Brass |
Features | Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection |
Gun Model | Miller(R) MDX(TM) 100 MIG |
Series | AccuLock MDX |
Compatible with Series | MDX-100 |
For Contact Tip Series | AccuLock MDX |
Connection Thread Type | Threaded |
Compatible with Model | 1770028 |
Maximum Current | 250 A |
Connection Type | Threaded |
Gas Diffuser Number | D-M100 |
For MIG Gun Model | 1770028 |
Compatible with Brand | Miller |
For Nozzle Series | AccuLock MDX |
For MIG Gun Series | MDX-100 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Miller, Series AccuLock MDX, Gas Diffuser Number D-M100, Compatible with Series MDX-100, Compatible with Model 1770028, Maximum Current 250 A, Connection Type Threaded, For Contact Tip Series AccuLock MDX, For Nozzle Series AccuLock MDX, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Connection Thread Type Threaded, Features Cooling Tail, Optimized Wire-Feeding, Quick Replacement, Tapered Connection, For Use With Miller MDX-100 MIG Guns
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool (FC03010)
- PARKER TORCHOLOGY Back Cap, Long (WP9/WP20) (41V24)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #1NFF (6290-1NFF)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- MILLER ELECTRIC MILLER MIG Weld Standard Cont Tip PK10 (T-M047)
- MILLER ELECTRIC MILLER Plastic MIG Weld Nozzle (NS-MFLX)
- MILLER ELECTRIC Contact Tip, 0.030" Sz, Copper, PK10 (T-M030)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1200C)
- MILLER ELECTRIC Contact Tip, 0.045" Sz, Copper, PK10 (T-M045)
- TWECO Conduit Liner, Series 44, Max 0.045 Wire (14401140)
- Miller Electric MIG Gun Consumables