Shop All Fume Extractors & Accessories
Miller Electric
Fume Extractor, Air Flow 875 CFM, MERV 15
Mfr # 300502
Zoro # G0883373
product price: $7,621.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Not eligible for select promotions
$7,621.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 875
- MERV 15
- Input Voltage 115V AC
- Hz 60
- Series FILTAIR(R) MWX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 300502
- Zoro # G0883373
- UPC # 715959400800
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Height (In.) | 34 3/4 in |
Depth (In.) | 48 in |
Width (In.) | 31 3/4 in |
Housing Depth | 48 in |
Power Cord Length | 20 ft |
Housing Width | 31.8 in |
Housing Height | 34.8 in |
Description
Portable Fume Extractor, Maximum Air Flow 875 cfm, Filter Efficiency 95 Percent, Sound Level 70 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series FILTAIR(R) MWX, Current 11.9 A, Extraction Arm Adjustability 360 Degrees Rotation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P)
- LINCOLN ELECTRIC Flux Core Drive Roll Kit .035" (KP1697-035C)
- 3M SPEEDGLAS Welding Headband, For 4CWG9/4CWH1 (06-0400-51)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- ALLEGRO INDUSTRIES Specialty Aluminum Mesh Pre-Filter (9450-AM)
- Miller Electric Fume Extractors & Accessories