Shop All Fume Extractors & Accessories
Miller Electric
Fume Extractor, 900 CFM, 460V
Mfr # 951574
Zoro # G9826345
product price: $19,698.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$19,698.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 900
- MERV 15
- Input Voltage 460/480V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951574
- Zoro # G9826345
- UPC # 094727228892
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 36 in |
Height (In.) | 43 in |
Depth (In.) | 48 in |
Extraction Arm Length (Maximum) | 10 ft |
Housing Width | 48 in |
Housing Depth | 48 in |
Housing Height | 43 in |
Description
Portable Fume Extractor, Maximum Air Flow 900 cfm, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Sound Level 77 dB, Filter Area 452 sq ft, Filter MERV Rating 16, Input Voltage 460/480V AC, Motor Horsepower (Maximum) 3 hp, Series FILTAIR Capture 5, Current 5.8 A, Extraction Arm Adjustability 360 Degrees Rotation, Extraction Arm Material Aluminum, Steel, Features Large Rear Wheels, Lockable Swivel Casters, Filter Media Cellulose, Frequency 60 Hz, Housing Color Black, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (KFR14)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (24D918)
- LINCOLN ELECTRIC Outside Cover Lens (KP3043-1)
- POWERWELD TIG Rod, Stainless Steel, ER316L, 3/32" x 36" (ER316L-332)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- LINCOLN ELECTRIC Fume Extractor, 95 Air Flow, 11 Merv, 60 Hz (K3972-3)
- Miller Electric Fume Extractors & Accessories