Shop All Fume Extractors & Accessories
Miller Electric
Fume Extractor, 7 ft.Arm, Disposable Flter
Mfr # 951507
Zoro # G2195606
product price: $9,402.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$9,402.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- Input Voltage 115V AC
- MERV 16
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951507
- Zoro # G2195606
- UPC # 715959585972
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 48 in |
Width (In.) | 31 3/4 in |
Height (In.) | 34 3/4 in |
Power Cord Length | 20 ft |
Extraction Arm Length (Maximum) | 7 ft |
Housing Depth | 48 in |
Housing Width | 31.8 in |
Housing Height | 34.8 in |
Extraction Arm Diameter | 8 in |
Description
Portable Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 7 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 70 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Disposable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair MWX-D, Compatible Filter Manufacturer Part Number 241218, 300539, Current 11.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Deflector, 40 & 50 A, For 40C/T, 50C/CM, 55C (177888)
- OATEY Paste Flux Water Soluble 4Oz (30131)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- LINCOLN ELECTRIC Nozzle 500A, Thread-On, 1/8R 1/2 Id (KP4523-1-50R)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Welding Fume Extractor Filter (301675)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- LINCOLN ELECTRIC Hose Connector (K2389-10)
- Miller Electric Fume Extractors & Accessories