Shop All Fume Extractors & Accessories
Miller Electric
Fume Extractor, 12ft.Arm, Self Clean Flter
Mfr # 951512
Zoro # G2195615
product price: $13,969.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Not eligible for select promotions
$13,969.99
Free 30-Day Returns
Key Features
- Air Flow (CFM) 875
- MERV 16
- Input Voltage 115V AC
- Hz 60
- Includes Self-Cleaning Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951512
- Zoro # G2195615
- UPC # 715959586023
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Width (In.) | 31 3/4 in |
Depth (In.) | 48 in |
Height (In.) | 34 3/4 in |
Extraction Arm Length (Maximum) | 12 ft |
Power Cord Length | 20 ft |
Housing Height | 34.8 in |
Housing Width | 31.8 in |
Extraction Arm Diameter | 8 in |
Housing Depth | 48 in |
Description
Portable Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 12 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 70 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair MWX-S, Compatible Filter Manufacturer Part Number 241218, 300540, Current 11.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Contact Tip, Series 11, 0.030 In, PK25 (11101141)
- XTRWELD SELECT Filler Metal, 3/32, Stainless Steel, 5 lb Box priced per pound (SE308L16SEL093-5)
- HARDWOOD PurSwab 5 In Foam Swab, Rectangul, PK 50 (1805-PF RECT)
- JACKSON SAFETY Magnifying Plate Adapter (15974)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- MILLER ELECTRIC Flexible Funnel Nozzle, For Use W/ 5FYE9 (300668)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,230V, 9A (K652-2)
- Miller Electric Fume Extractors & Accessories