Shop All Fume Extractors & Accessories
Miller Electric
Fume Extractor, 10ft.Arm, Self Clean Flter
Mfr # 951511
Zoro # G2195621
product price: $13,790.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$13,790.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Air Flow (CFM) 875
- MERV 16
- Input Voltage 115V AC
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 951511
- Zoro # G2195621
- UPC # 715959586016
- Country of Origin United States
- Category Fume Extractors & Accessories
Dimensions
Depth (In.) | 48 in |
Height (In.) | 34 3/4 in |
Width (In.) | 31 3/4 in |
Power Cord Length | 20 ft |
Extraction Arm Diameter | 8 in |
Housing Width | 31.8 in |
Housing Height | 34.8 in |
Housing Depth | 48 in |
Extraction Arm Length (Maximum) | 10 ft |
Description
Portable Fume Extractor, Maximum Air Flow 875 cfm, Minimum Air Flow 875 cfm, Extraction Arm Diameter 8 in, Extraction Arm Length (Maximum) 10 ft, Filter Efficiency 95 Percent, Power Consumption 745.7 W, Sound Level 70 dB, Filter Area 490 sq ft, Filter MERV Rating 16, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 115V AC, Motor Horsepower (Maximum) 1 hp, Series Filtair MWX-S, Compatible Filter Manufacturer Part Number 241218, 300540, Current 11.9 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Roller Guide, For XT & ICE TORCHES (253054)
- POWERWELD TIG Rod, Aluminum, ER5356, 3/32" x 36" (ER5356-332)
- UNIWELD ADAPTOR FOR WH350 TO USE TYPE17 TIPS (F15)
- DIAMOND GROUND PRODUCTS Electrode Grinder, TIG, Aluminum, 12" L (DGP-PG3-A)
- MILLER ELECTRIC Replacement Filter (301106)
- MILLER ELECTRIC Fume Extractor, Filter 16 Sq Ft, 132 CFM, (300595)
- MILLER ELECTRIC Fume Extractor, Air Flow 875 CFM, MERV 15 (300502)
- MILLER ELECTRIC Replacement Filter, For Use With 300595 (301267)
- MILLER ELECTRIC Replacement Self Cleaning Filter (300540)
- MILLER ELECTRIC Fume Extractor Nozzle Attachment, 12 in W (300895)
- LINCOLN ELECTRIC Fume Extractor, 55/115 CFM, dBA 74,120V, 9A (K652-1)
- Miller Electric Fume Extractors & Accessories