Shop All Welder Generator Accessories
Miller Electric
Full KVA Plug Kit
Mfr # 119172
Zoro # G512101438
product price: $162.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Big Blue(R), Bobcat(TM), Trailblazer(R)
- Type Full KVA Plug Kit
- Compatible with Brand Big Blue(R), Bobcat(TM), Trailblazer(R)
- Voltage 120 V AC, 240 V AC
- Maximum Current 50 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 119172
- Zoro # G512101438
- UPC # 715959090858
- Country of Origin United States
- Category Welder Generator Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Full KVA Plug Kit |
For Use With | Big Blue(R), Bobcat(TM), Trailblazer(R) |
Type | Full KVA Plug Kit |
Compatible with Brand | Big Blue(R), Bobcat(TM), Trailblazer(R) |
Voltage | 120 V AC, 240 V AC |
Maximum Current | 50 A |
Description
Full KVA Plug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100367)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 2lb (S222308-G19)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #6 (MP2H6)
- AQUASOL Inflatable Purge Bladder, 6 In Dia (ABLD-6)
- MILLER ELECTRIC Cylinder Rack, For Millermatic 252 (300337)
- MILLER ELECTRIC Accessory Kit, Welding (300836)
- MILLER ELECTRIC Engine Tune Up Kit, Kohler CH750 Gas Eng (238743)
- MILLER ELECTRIC Tune Up Kit, Kohler CH18/CH20/CH730Engine (180096)
- MILLER ELECTRIC Battery Charge Jump Cables, Trail AirPak (300422)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- LINCOLN ELECTRIC Canvas Cover - Medium (K2378-1)
- Miller Electric Welder Generator Accessories