Shop All Wagon Carts
This Product is Discontinued
Miller Electric
Four Wheel Trailer, Steerable Off-Road (Discontinued)
Mfr # 042801
Zoro # G9862377
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Characteristics Heavy-Duty 2570 lb (1,166 kg) Capacity Trailer
- Application For Moving Large Equipment/Welders on job sites, Mines, Quarries, and other Rough Terra in
- Series Bobcat Trailblazer Big Blue
- For Use With Big Blue(R) 500/600/800 Pro Models
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 042801
- Zoro # G9862377
- UPC # 715959158725
- Country of Origin United States
- Category Wagon Carts
Dimensions
Bed Height | 21.3 in |
Eye Size | 3 in |
Track Width | 55.3 in |
Overall Depth | 91 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Four Wheel Trailer |
Characteristics | Heavy-Duty 2570 lb (1,166 kg) Capacity Trailer |
Application | For Moving Large Equipment/Welders on job sites, Mines, Quarries, and other Rough Terra in |
Series | Bobcat Trailblazer Big Blue |
For Use With | Big Blue(R) 500/600/800 Pro Models |
Features | 22 ft Turning Radius |
Compatible Road Type | Off-Road |
Standards | ISO 9001 |
Compatible Welder Series | Big Blue |
Hitch Type | Universal Hitch |
Road Clearance | 8 in |
Gross Axle Weight Rating | 2,000 lb |
Compatible Welder Manufacturer Part Number | 90773008, 907736, 907736001, 907737, 907737001, 907737003 |
Number of Wheels | 4 |
Gross Vehicle Weight Rating | 3,000 lb |
Description
Four Wheel Trailer, Compatible Welder Series Big Blue, Compatible Road Type Off-Road, Compatible Welder Manufacturer Part Number 90773008, 907736, 907736001, 907737, 907737001, 907737003, Bed Height 21.3 in, Eye Size 3 in, Features 22 ft Turning Radius, Gross Axle Weight Rating 2,000 lb, Gross Vehicle Weight Rating 3,000 lb, Hitch Type Universal Hitch, Includes 3 in Lunette Eye, Safety Chains, Universal Hitch, Number of Wheels 4, Overall Depth 91 in, Overall Height 21.3 in, Overall Width 61.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.