Shop All Welding Accessories
Miller Electric
Foot Control
Mfr # 301588
Zoro # G207458687
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Wired Foot Control
- Welding Processes TIG Welding (GTAW)
- Color Black
- Includes 20 ft Cord with Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301588
- Zoro # G207458687
- UPC # 715959325493
- Country of Origin United States
- Category Welding Accessories
Dimensions
Cable Length | 20 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Foot Pedal |
Type | Wired Foot Control |
Welding Processes | TIG Welding (GTAW) |
Color | Black |
Includes | 20 ft Cord with Plug |
Control Type | Foot Pedal |
Connection Type | Wired |
Plug Type | 6-Pin (Miller) |
Compatible with Model | 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649 |
Compatible with Series | Maxstar 161 STH, Maxstar 161 STL, Multimatic 200 |
Features | Heavy-Duty Foot Pedal Current and Contactor Control Provides Increased Stability and Durability from Larger Base and Heavier Cord |
Standards | ISO 9001 Certified |
Compatible with Brand | Miller |
Compatible with Manufacturer Part Number | 907518, 907710, 907711 |
Process | TIG Welding (GTAW) |
Description
TIG Foot Pedal, Compatible with Model 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wired Foot Control, Color Black, Compatible with Grainger Part Number 19D433, 53AY43, 53AY46, Compatible with Manufacturer Part Number 907518, 907710, 907711, Compatible with Series Maxstar 161 STH, Maxstar 161 STL, Multimatic 200, Connection Type Wired, Control Type Foot Pedal, Cable Length 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- GROTE Solder Pellet with Flux, Orange, PK25 (84-9605)
- XTRWELD EHL30 Lenco Style Electrode Holder, 300 Amp (EHL300)
- PLATO Soldering Tip For Weller PES51 (EW-307)
- MILLER ELECTRIC Welding Machine Protective Cover (301521)
- MILLER ELECTRIC Welding Running Gear and Cylinder Rack (301449)
- MILLER ELECTRIC 12 Ft A B Hose (RA921)
- MILLER ELECTRIC Welding Machine Protective Cover (301262)
- MILLER ELECTRIC Circle Cutting Guide (16229)
- MILLER ELECTRIC Leather Torch Cable Cover, 25 Ft (231867)
- INCREDIBLE SOLUTIONS Electric Replacement Flints, 3PK (210046)
- Miller Electric Welding Accessories