Shop All Welding Accessories
Miller Electric
Foot Control
Mfr # 301587
Zoro # G607458683
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Wired Foot Control
- Welding Processes TIG Welding (GTAW)
- Color Black
- Includes 13.25 ft Cord with Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 301587
- Zoro # G607458683
- UPC # 715959304917
- Country of Origin United States
- Category Welding Accessories
Dimensions
Cable Length | 13 1/4 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | TIG Foot Pedal |
Type | Wired Foot Control |
Welding Processes | TIG Welding (GTAW) |
Color | Black |
Includes | 13.25 ft Cord with Plug |
Standards | ISO 9001 Certified |
Compatible with Model | 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649 |
Control Type | Foot Pedal |
Compatible with Series | Maxstar 161 STH, Maxstar 161 STL, Multimatic 200 |
Connection Type | Wired |
Plug Type | 6-Pin (Miller) |
Features | Heavy-Duty Foot Pedal Current and Contactor Control Provides Increased Stability and Durability from Larger Base and Heavier Cord |
Compatible with Manufacturer Part Number | 907518, 907710, 907711 |
Compatible with Brand | Miller |
Process | TIG Welding (GTAW) |
Description
TIG Foot Pedal, Compatible with Model 907518, 907710, 907710001, 90771002, 907711, 907711001, 951649, Compatible with Brand Miller, Welding Processes TIG Welding (GTAW), Type Wired Foot Control, Color Black, Compatible with Grainger Part Number 19D433, 53AY43, 53AY46, Compatible with Manufacturer Part Number 907518, 907710, 907711, Compatible with Series Maxstar 161 STH, Maxstar 161 STL, Multimatic 200, Connection Type Wired, Control Type Foot Pedal, Cable Length 13 1/4 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Swirl Ring (120925)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19728)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9405)
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- MILLER ELECTRIC MILLER 4pc MIG V-Groove Drive Roll Kit (087132)
- MILLER ELECTRIC MILLER 2pc MIG V-Groove Drive Roll Kit (079594)
- MILLER ELECTRIC Regulator Guard, For HB1700 Regulators (H195)
- MILLER ELECTRIC MILLER 4pc MIG V-Knurl Drive Roll Kit (046793)
- MILLER ELECTRIC O Rings -25 Pieces Per Bag (MW15)
- MILLER ELECTRIC Leather Torch Cable Cover, 20 Ft (239642)
- KT INDUSTRIES Flat Soap Stone Holder (5-0065)
- Miller Electric Welding Accessories