Shop All Regulators
Miller Electric
Flowmeter, Single Stage, 5/8"-18 RH External, 50 psi, Use With: Argon, Carbon Dioxide, Helium
Mfr # H2231A
Zoro # G3428424
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gas Service Argon, Carbon Dioxide, Helium
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # H2231A
- Zoro # G3428424
- UPC # 014495263680
- Country of Origin United States
- Category Regulators
Dimensions
Overall Length | 1-7/8" |
Inlet Connection Size | 5/8"-18 |
Hose Fitting Size | B (Inert) |
Outlet Connection Size | 5/8"-18 |
Description
Flowmeter, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Pipeline, Regulator, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 5/8 In.-18, Inlet Connection Type UNF, Maximum Inlet Pressure 50 psig, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 60 scfh, Carbon Dioxide Flow Rate (Maximum) 50 scfh, Helium Flow Rate (Maximum) 160 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Torch, Cutting (62-5E)
- ESAB Inside Lens Cover, PK10 (0700000482)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- WELLER Vacuum Pickup Pen (WLSK200)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (16531)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580)
- MILLER ELECTRIC Gas Regulator, Three Stage, CGA-580, 0.40 to 0.60 psi, Use With: Nitrogen (16391)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580-6)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 80 psi, Use With: Argon, Carbon Dioxide (16530)
- UNIWELD Gas Calibration Flowmeter Regulator, Single Stage, CGA-580, 10 to 70 scfh, Use With: Argon (KFR14)
- Miller Electric Regulators