Shop All Regulators
Miller Electric
Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium
Mfr # 22-80-580-6
Zoro # G4323028
product price: $246.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Carbon Dioxide, Helium
- Stages Single Stage
- Regulator Application General Purpose
- Inlet Connection CGA 580
- Outlet Connection 5/8"-18 F RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 22-80-580-6
- Zoro # G4323028
- UPC # 014495278677
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 3-1/2" |
Body Dia. | 2 in |
Gauge Diameter | 2 in |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 5/8"-18 |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 80 scfh, Carbon Dioxide Flow Rate (Maximum) 80 scfh, Number of Stages Single Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Pointed DC Gouging Carbons, 1/8" x 12" (DC18)
- HOBART FILLER METALS FCAW Welding Wire, E71T, 0.035, 10lb (S222308-G22)
- SIEVERT Soft Flame Burner, 38000Btu (3529-90)
- BAKU Green De-Soldering Pump Pen (Replacement Part) (BAKU-BK106)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580-6)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (16531)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580H)
- MILLER ELECTRIC Flowmeter, Single Stage, 5/8"-18 RH External, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2231A)
- GENTEC Argon Flowgauge Reg W/Hose, Sp, 510035306 (790AR-50-6HSP)
- Miller Electric Regulators