Shop All Regulators
Miller Electric
Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium
Mfr # 22-80-320-6
Zoro # G4323046
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gas Service Argon, Carbon Dioxide, Helium
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miller Electric
- MFR # 22-80-320-6
- Zoro # G4323046
- UPC # 014495278653
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 3-1/2" |
Body Dia. | 2 in |
Outlet Connection Size | 5/8"-18 |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Helium, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right Hand, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 80 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 80 scfh, Carbon Dioxide Flow Rate (Maximum) 80 scfh, Number of Stages Single Stage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Body Side Molding Rivet Welding Tip (1005)
- SMITH EQUIPMENT Gouging Tip, MC, Tip Size 3 (MC13-3)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- ELECTRIDUCT Bench Mount Electric Hot Knife Rope Cutter Set- 45 Watt (TL-TORCH-BMHK-HZ10)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 30 psi, Use With: Argon, Carbon Dioxide, Helium (22-30-580-6)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580-6)
- MILLER ELECTRIC Flowmeter, Single Stage, 1/4 in MNPT, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2230A)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- MILLER ELECTRIC Gas Regulator, Three Stage, CGA-580, 0.40 to 0.60 psi, Use With: Nitrogen (16391)
- SMITH EQUIPMENT Specialty Gas Regulator, Two Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (122-2009)
- Miller Electric Regulators